This product requires certification to purchase.

1-1/2 in. DZR Bronze Full Port Press 250# Ball Valve

NIBCO

PC-585-70-66 1-1/2 in. DZR Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC5857066J
  • Item #4292550
  • Manufacturer Part #NF84HCC
3.4 out of 5 Customer Rating
Brand image
NIBCO

PC-585-70-66 1-1/2 in. DZR Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC5857066J
  • Item #4292550
  • Manufacturer Part #NF84HCC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Stainless steel trim
  • Blowout-proof stem
  • Vented ball
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-584, ASTM B75
Clean Bagged:
No
Collection:
PC-585-70-66
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Zinc Plated Steel
Height:
2-19/20 in
Length:
10-18/25 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
C84400
Maximum Temperature:
250
Minimum Temperature:
-20
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Sprinkler Systems, Commercial, Plumbing, Heating, HVAC, Industrial, Irrigation, Residential
Temperature Range:
-20 to 250 Deg F
UPC:
039923348388
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.596 lb
Width:
4-3/4 in
cUPC Certified:
No