1-1/4 in. DZR Bronze Full Port Press 250# Ball Valve
PC-585-70-66 1-1/4 in. DZR Bronze Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blowout-proof stem
- Press leak-detection feature
- Vented ball
- Dezincification resistant
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250° F
- Two-piece body
- Full port
- Reinforced PTFE seat rings
- Press x press female end connections
Specifications
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584, ASTM B75
- Collection:
- PC-585-70-66
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Zinc Plated Steel
- Length:
- 4-31/50
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UPC:
- 039923348371
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.8