This product requires certification to purchase.

1 in. Bronze Full Port Press 250# Ball Valve

NIBCO

PC-585-70-66 1 in. Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC5857066G
  • Item #4292548
  • Manufacturer Part #NF84HCA
4.1 out of 5 Customer Rating
Brand image
NIBCO

PC-585-70-66 1 in. Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC5857066G
  • Item #4292548
  • Manufacturer Part #NF84HCA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blowout-proof stem
  • Press leak-detection feature
  • Vented ball
  • Dezincification resistant
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Requires Certification

Specifications

Collection:
PC-585-70-66
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Zinc Plated Steel
Height:
2-2/5
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
250
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923348364
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.287