This product requires certification to purchase.

2 in. DZR Bronze Full Port Press 250# Ball Valve

NIBCO

PC-585-70-66 2 in. DZR Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC5857066K
  • Item #4292551
  • Manufacturer Part #NF84HCD
4.5 out of 5 Customer Rating
Brand image
NIBCO

PC-585-70-66 2 in. DZR Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC5857066K
  • Item #4292551
  • Manufacturer Part #NF84HCD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Press x press female end connections
  • Blowout-proof stem
  • Vented ball
  • Reinforced PTFE seat rings
  • Press leak-detection feature
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
250#
Pressure - Maximum
250 psi
Valve Size
2 in
Characteristics & Features
Collection
PC-585-70-66
Material
Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
UPC
039923348395