1/2 in. Bronze Full Port Press x GHT 250# Ball Valve
PC-585-70-66-HC 1/2 in. Bronze Full Port Press x GHT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250° F
- Two-piece body
- Full port
- Press female x hose end connections
- Blowout-proof stem
- Vented ball
- Reinforced PTFE seat rings
- Press leak-detection feature
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PC-585-70-66-HC
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923348401
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.92
- cUPC Certified:
- No