3/4 in. Bronze Full Port Press x GHT 250# Ball Valve
PC-585-70-66-HC 3/4 in. Bronze Full Port Press x GHT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Two-piece body
- Full port
- Stainless steel trim
- Blowout-proof stem
- Vented ball
- Reinforced PTFE seat rings
- Press female x hose end connections
- Press leak-detection feature
Specifications
- ASTM:
- ASTM B-584, ASTM B-75, ASTM B124, ASTM A276, ASTM A351
- Clean Bagged:
- No
- Collection:
- PC-585-70-66-HC
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 17/10
- IAPMO Listed:
- No
- Length:
- 7-9/25
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Heating, HVAC, Industrial, Irrigation, Residential
- Temperature Range:
- -20 Deg F to 250 Deg F
- UL Listed:
- No
- UPC:
- 039923348418
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.695
- Width:
- 3-13/100
- cUPC Certified:
- No