1/2 in. Bronze Full Port Press x GHT 250# Ball Valve
PC-585-70-HC 1/2 in. Bronze Full Port Press x GHT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Press leak-detection feature
- Blowout-proof stem
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Two-piece body
- Full port
- Reinforced PTFE seat rings
- Press female x hose end connections
Specifications
- Collection:
- PC-585-70-HC
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- Handle Material:
- Zinc Plated Steel
- Height:
- 1-22/25
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 250
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923348203
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.917