This product requires certification to purchase.

3/4 in. DZR Silicon Bronze Full Port Press 250# Ball Valve

NIBCO

PC-585-80-LF 3/4 in. DZR Silicon Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58580LFF
  • Item #4529695
  • Manufacturer Part #NFB840X8
4.7 out of 5 Customer Rating
Brand image
NIBCO

PC-585-80-LF 3/4 in. DZR Silicon Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58580LFF
  • Item #4529695
  • Manufacturer Part #NFB840X8
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead-free
  • Silicon Performance Bronze®
  • Two-piece body
  • Press ends leak detection
  • Full port
  • Blowout-proof stem
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Dezincification resistant
  • Multiple handle options, including NIB-SEAL®
  • Conforms to MSS SP-110
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 372-8, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-371, ASTM B-584, ASTM B75
Collection:
PC-585-80-LF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
250
NSF:
NSF 372, NSF 372-8, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250, 600
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UPC:
039923447418
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.56
cUPC Certified:
Yes