1/2 in. Silicon Bronze Full Port Press x GHT 250# Ball Valve
PC-585-80-LF-HC 1/2 in. Silicon Bronze Full Port Press x GHT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Multiple handle options, including NIB-Seal
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Dezincification resistant
-
Lead Law Compliant
Specifications
- Collection:
- PC-585-80-LF-HC
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-145
- Material:
- Silicon Bronze
- Material Type:
- DZR
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923447593
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.875 lb