This product requires certification to purchase.

2-1/2 in. DZR Copper Alloy Full Port Press 250# Ball Valve

NIBCO

PC-FP-600A-LF 2-1/2 in. DZR Copper Alloy Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ALFL
  • Item #7266815
  • Manufacturer Part #NF998XE
5 out of 5 Customer Rating
Brand image
NIBCO

PC-FP-600A-LF 2-1/2 in. DZR Copper Alloy Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ALFL
  • Item #7266815
  • Manufacturer Part #NF998XE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NIBCO® Press System is a registered trademark of NIBCO INC.
  • When properly crimped a unique in N in witness mark is clearly visible
  • Copper-to-copper connections
  • The NIBCO® Press System features a full range of precision engineered copper fittings, accessories, pressing tools, jaws and chains
  • Blowout-proof stem
  • Dezincification resistant
  • Not intended for gas use
  • Lead-free
  • Multiple handle options
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1157 (IGC-157), ANSI 61, ANSI 372
ASME:
ASME B16.51
ASTM:
ASTM B-88, ASTM D-2000
Clean Bagged:
No
Collection:
PC-FP-600A-LF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
Height:
4-33/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-4/57
MSS:
MSS SP-145
Material:
Copper Alloy
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Potable Water
UL Listed:
No
UPC:
039923384409
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.55
Width:
6-97/100