PC15S 2 STD Press JAW
PC15S 2 STD Press JAW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with PC-280 press tool
- For use with PC-100 press tool
- Creates leak-free connections
- No flame, solder or flux
Specifications
- Brand Model Compatibility:
- For Use With NIBCO PC-280 or PC-100 Press Tools
- Color Finish Name:
- Black
- Height:
- 3
- Length:
- 7-12/25
- Number of Tools Included:
- 1
- Tool Type:
- Press Jaw
- Type:
- NPC15S
- UPC:
- 039923241238
- Weight:
- 9.26
- Width:
- 6-1/2