This product requires certification to purchase.

2 x 3/4 in. Copper Press Coupling

NIBCO

PC600-R 2 x 3/4 in. Copper Press Coupling

  • Fast #
  • Part #NPC600RLDKF
  • Item #3033937
  • Manufacturer Part #9002555FPC
4.5 out of 5 Customer Rating
Brand image
NIBCO

PC600-R 2 x 3/4 in. Copper Press Coupling

  • Fast #
  • Part #NPC600RLDKF
  • Item #3033937
  • Manufacturer Part #9002555FPC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to transition between different sizes of copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Length
2-57/100 in
Pressure - Maximum
200 psi
Weight
0.516 lb
Characteristics & Features
Clean Bagged
No
Collection
PC600-R
Fitting Type
Coupling
Material
Wrot Copper
Material Type
EPDM, C12200
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.51
ASTM
ASTM B-75 Alloy C12200
CSA Certified
CSA MSE 13, CSA PS 117
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
039923450401