PC601 1/2 in. Press Wrot Copper Coupling (Less Stop)

Part #NPC601LDD  |  Item #3033922  |  Manufacturer Part #9020300PC

$6.69 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 250
  • Pallet: 16000
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #NPC601LDD | Mfr. Part #9020300PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.69 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #NPC601LDF | Mfr. Part #9020400PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.77 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #NPC601LDG | Mfr. Part #9020500PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.16 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC601LDH | Mfr. Part #9020550PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.32 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC601LDJ | Mfr. Part #9020600PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.18 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #NPC601LDK | Mfr. Part #9020650PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.90 /EACH

    Added to your cart. View Cart

Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Wrot copper material
  • Used to connect copper tube and easily repair copper tube
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75 Alloy C12200

Application: Chilled/Hot Water, Commercial, Industrial, Potable Water, Residential

CSA Certified: CSA MSE-13, CSA PS-117

Clean Bagged: No

Collection: PC601

End Connection 1: Press

End Connection 2: Press

End Connections: Press x Press

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Coupling, Straight

Height: 19/20 in

High Pressure: 200

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.080