This product requires certification to purchase.

1 x 1/2 in. Copper Press Street Female Adapter

NIBCO

PC603-2 1 x 1/2 in. Copper Press Street Female Adapter

  • Fast #
  • Part #NPC6032GD
  • Item #7272639
  • Manufacturer Part #9028355PC
3.3 out of 5 Customer Rating
Brand image
NIBCO

PC603-2 1 x 1/2 in. Copper Press Street Female Adapter

  • Fast #
  • Part #NPC6032GD
  • Item #7272639
  • Manufacturer Part #9028355PC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22, ASME B16.51
ASTM:
ASTM B-75 Alloy C12200, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
PC603-2
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Female Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No
UPC:
039923391780