3/4 in. Copper Press 90° Elbow

NIBCO

PC607 3/4 in. Copper Press 90° Elbow

Brand image
NIBCO

PC607 3/4 in. Copper Press 90° Elbow

  • Part #NPC607LDF
  • Item #3034028
  • Manufacturer Part #9055600PC
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 10 CA: 150 PT: 5400
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Used for directional transitions between copper tube
  • For copper construction
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
Application:
Chilled Water, HVAC, Hot Water, Plumbing, Potable Water
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
Collection:
PC607
Elbow Degree:
90 DD
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Height:
1-6/25 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-61/100 in
Material:
Wrot Copper
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
0.201 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 3ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';