3/4 in. Press Forged Bronze 90 Degree Vent Elbow
PC705-D-LF 3/4 in. Press Forged Bronze 90 Degree Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.22, ASME B16.51
- Clean Bagged:
- No
- Collection:
- PC705-D-LF
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Forged Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UPC:
- 039923398888