This product requires certification to purchase.

1/2 in. Copper Alloy Full Port Press x Union FIPT 250# Ball Valve

NIBCO

PCFU-FP-600A-LF 1/2 in. Copper Alloy Full Port Press x Union FIPT 250# Ball Valve

  • Fast #
  • Part #NPCFUFP600ALFD
  • Item #7627471
  • Manufacturer Part #NF99UF6
4.1 out of 5 Customer Rating
Brand image
NIBCO

PCFU-FP-600A-LF 1/2 in. Copper Alloy Full Port Press x Union FIPT 250# Ball Valve

  • Fast #
  • Part #NPCFUFP600ALFD
  • Item #7627471
  • Manufacturer Part #NF99UF6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250° F
  • Copper-to-copper connections
  • Press x FIP Union
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Multiple handle options
  • Press leak-detection feature
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME B16.51
ASTM:
ASTM B-88, ASTM D-2000
Clean Bagged:
No
Collection:
PCFU-FP-600A-LF
End Connection 1:
Press
End Connection 2:
Union FIPT
End Connections:
Press x Union FIPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-93/100 in
MA Approved:
No
MSS:
MSS SP-110, MSS SP-145
Material:
Brass, Copper Alloy
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Drinking Water, HVAC, Hot Water
UL Listed:
No
UPC:
039923405074
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.77 lb
cUPC Certified:
No