1/2 x 3/8 in. Copper Press Female Adapter (For Gas)
PCH603 1/2 x 3/8 in. Copper Press Female Adapter (For Gas)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 4000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI LC 4, ANSI Z223.1
- ASTM:
- ASTM B-75 Alloy C12200, ASTM B-88
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Collection:
- PCH603
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Female Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 039923412546