This product requires certification to purchase.

1 in. Copper Press Female Adapter (For Gas)

NIBCO

PCH603 1 in. Copper Press Female Adapter (For Gas)

  • Fast #
  • Part #NPCH603G
  • Item #8099072
  • Manufacturer Part #9025250HPC
5 out of 5 Customer Rating
Brand image
NIBCO

PCH603 1 in. Copper Press Female Adapter (For Gas)

  • Fast #
  • Part #NPCH603G
  • Item #8099072
  • Manufacturer Part #9025250HPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • NIBCO press fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
  • The press fittings can also be installed underground
  • NIBCO® PressG fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI LC 4, ANSI Z223.1
ASTM:
ASTM B-75 Alloy C12200, ASTM B-88
CSA Certified:
CSA 6.32
Clean Bagged:
No
Collection:
PCH603
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Female Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
039923412577