This product requires certification to purchase.

3/4 in. Copper Press Female Adapter (For Gas)

NIBCO

PCH603 3/4 in. Copper Press Female Adapter (For Gas)

  • Fast #
  • Part #NPCH603F
  • Item #8099071
  • Manufacturer Part #9024950HPC
4.1 out of 5 Customer Rating
Brand image
NIBCO

PCH603 3/4 in. Copper Press Female Adapter (For Gas)

  • Fast #
  • Part #NPCH603F
  • Item #8099071
  • Manufacturer Part #9024950HPC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 6400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • NIBCO press fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
  • The press fittings can also be installed underground
  • NIBCO® PressG fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
PCH603
Fitting Type
Female Adapter
Material
Wrot Copper
Material Type
C12200
Warranty & Product Information
ANSI
ANSI LC 4, ANSI Z223.1
ASTM
ASTM B-75 Alloy C12200, ASTM B-88
CSA Certified
CSA 6.32
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
039923412560