1 in. Forged Copper Alloy Full Port Press x MNPT 250# Ball Valve
PCMT-FP-600A-LF 1 in. Forged Copper Alloy Full Port Press x MNPT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250 °F
- Copper-to-copper connections
- Full port
- Reinforced PTFE seat rings
- MIP x press female end connections
- Multiple handle options
- Press leak-detection feature
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI Z11157
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88, ASTM D-2000
- Collection:
- PCMT-FP-600A-LF
- End Connection 1:
- Press
- End Connection 2:
- MNPT
- End Connections:
- Press x MNPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-145
- Material:
- Forged Copper Alloy
- Material Type:
- DZR
- NSF Certified:
- Yes
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923405036
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.17