1 in. Copper Alloy Full Port Press x Union MIPT 250# Ball Valve
PCMU-FP-600A-LF 1 in. Copper Alloy Full Port Press x Union MIPT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 16 Pallet: 768-
Pick Up Not AvailableNot available in IN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IN
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250° F
- Copper-to-copper connections
- Press x MIP Union
- Blowout-proof stem
- Reinforced PTFE seat rings
- Multiple handle options
- Press leak-detection feature
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME B16.51
- ASTM:
- ASTM 321, ASTM B-88, ASTM D-2000
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PCMU-FP-600A-LF
- End Connection 1:
- Press
- End Connection 2:
- Union MIPT
- End Connections:
- Press x Union MIPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-73/100
- MA Approved:
- No
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Brass, Copper Alloy
- Material Type:
- DZR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Drinking Water, HVAC, Hot Water
- UL Listed:
- No
- UPC:
- 039923405128
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.57
- cUPC Certified:
- No