1/2 in. Brass Full Port Press x F1960 250# Ball Valve
PCPX-FP-600A-LF 1/2 in. Brass Full Port Press x F1960 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock
- Maximum service temperature 250°F
- Press x PEX
- Copper-to-copper connections
- PEX end - F1807 crimp
- Full port
- Blowout-proof stem
- Reinforced PTFE seat rings
- Multiple handle options
- Press leak-detection feature
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI Z11157
- ASME:
- ASME B16.51
- ASTM:
- ASTM A-321, ASTM B-88, ASTM D-2000
- Collection:
- PCPX-FP-600A-LF
- End Connection 1:
- Press
- End Connection 2:
- PEX Crimp
- End Connections:
- Press x PEX Crimp
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Brass, Plastic
- Material Type:
- DZR, PTFE
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UPC:
- 039923414755
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.3280 lb