This product requires certification to purchase.

1/2 in. Copper Alloy Full Port Press x FIPS Ball Valve

NIBCO

PCT-FP-600A-LF 1/2 in. Copper Alloy Full Port Press x FIPS Ball Valve

  • Fast #
  • Part #NPCTFP600ALFD
  • Item #7839201
  • Manufacturer Part #NF99HX6
3.7 out of 5 Customer Rating
Brand image
NIBCO

PCT-FP-600A-LF 1/2 in. Copper Alloy Full Port Press x FIPS Ball Valve

  • Fast #
  • Part #NPCTFP600ALFD
  • Item #7839201
  • Manufacturer Part #NF99HX6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Press end leak detection
  • Two-piece body
  • PTFE seats
  • Full port
  • Blowout-proof stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME B16.51
ASTM:
ASTM B-88, ASTM D-2000
BAA Compliant:
No
Clean Bagged:
No
Collection:
PCT-FP-600A-LF
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/20 in
MA Approved:
No
MSS:
MSS SP-110, MSS SP-145
Material:
Brass, Copper Alloy
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC, Hot and Cold Water Systems
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
039923404909
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.39 lb
cUPC Certified:
No