This product requires certification to purchase.

1/2 in. Bronze Press Swing Check Valve

NIBCO

PF-413-Y 1/2 in. Bronze Press Swing Check Valve

  • Fast #
  • Part #NPF413YD
  • Item #3330310
  • Manufacturer Part #NF74006
5 out of 5 Customer Rating
Brand image
NIBCO

PF-413-Y 1/2 in. Bronze Press Swing Check Valve

  • Fast #
  • Part #NPF413YD
  • Item #3330310
  • Manufacturer Part #NF74006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Horizontal swing
  • 5-year warranty
  • Dezincification resistant
  • Bronze material
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250 ° F
  • Y-pattern
  • Renewable seat and disc
  • Press x press female end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
2-18/25 in
Pressure Class
200#
Valve Size
1/2 in
Weight
0.58 lb
Characteristics & Features
Collection
PF-413-Y
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Valve Disc Material
PTFE
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ASTM
ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-98
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
039923256294