This product requires certification to purchase.

1-1/2 in. Bronze Press Spring Check Valve

NIBCO

PF-480-Y 1-1/2 in. Bronze Press Spring Check Valve

  • Fast #
  • Part #NPF480YJ
  • Item #3330320
  • Manufacturer Part #NF7Q00C
5 out of 5 Customer Rating
Brand image
NIBCO

PF-480-Y 1-1/2 in. Bronze Press Spring Check Valve

  • Fast #
  • Part #NPF480YJ
  • Item #3330320
  • Manufacturer Part #NF7Q00C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18 Pallet: 504
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • In-line lift type
  • Five-year warranty
  • Dezincification resistant
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Resilient discs
  • Press x press female end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Solid wedge
  • Screw-in bonnet
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-582, ASTM B-584, ASTM B-61
Collection:
PF-480-Y
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
4-9/20
MSS:
MSS SP-80
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
HVAC, Water
UL Listed:
No
UPC:
039923242259
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Spring Check Valve
Weight:
2.49