1-1/4 in. Bronze Press Spring Check Valve
PF-480-Y 1-1/4 in. Bronze Press Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- In-line lift type
- Five-year warranty
- Dezincification resistant
- Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
- Maximum service temperature 250°F
- Resilient discs
- Press x press female end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Solid wedge
- Screw-in bonnet
Specifications
- ASTM:
- ASTM A-276, ASTM A-582, ASTM B-584, ASTM B-61
- Collection:
- PF-480-Y
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-43/50
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- HVAC, Water
- UL Listed:
- No
- UPC:
- 039923242242
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 1.72