Wye 1 in. Bronze Press 20 Mesh Valve Strainer
PF221 Wye 1 in. Bronze Press 20 Mesh Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
- Maximum service temperature 250°F
- 20-mesh stainless steel wire screen
- Tapped cap with plug
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
- Class 125
- Press x press female end connections
Specifications
- ASTM:
- ASTM B-16 C83600, ASTM B-584 C84400, ASTM B-61 C36000, ASTM B-62 C83600, ASTM B-75 C12200, ASTM E-2016, ASTM E-674
- Collection:
- PF221
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Sizes:
- 1 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 250
- Mesh Size:
- 20
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UPC:
- 039923292230