This product requires certification to purchase.

2-1/2 in. Ductile Iron Press EPDM Bare Stem Butterfly Valve

NIBCO

PFD-2000 Series 2-1/2 in. Ductile Iron Press EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #NPFD20000L
  • Item #4698538
  • Manufacturer Part #NLR090E
5 out of 5 Customer Rating
Brand image
NIBCO

PFD-2000 Series 2-1/2 in. Ductile Iron Press EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #NPFD20000L
  • Item #4698538
  • Manufacturer Part #NLR090E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Ductile iron body
  • Extended neck
  • Molded-in seat liner
  • Press x press female end connections
  • Geometric drive
  • MSS SP-67
  • MSS SP-25 (markings)
  • API Std 609
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 8
API:
API 609
ASTM:
ASTM A536, ASTM A582 Type 416, ASTM B124, ASTM B148, ASTM B75
Collection:
PFD-2000 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 8
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
039923254177
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Bare Stem
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve