1/2 x 1 in. Copper Press Tailpiece Adapter
1/2 x 1 in. Copper Press Tailpiece Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 150 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Lead-free*
- Dezincification resistant
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- FBSP
- End Connections:
- Press x FBSP
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in
- Fitting Type:
- Union Tailpiece
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 039923397461