This product requires certification to purchase.

1-1/4 in. Copper Press 90° Female Elbow

NIBCO® Press System

1-1/4 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #NPC6073LDH
  • Item #3033971
  • Manufacturer Part #9082800PC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

1-1/4 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #NPC6073LDH
  • Item #3033971
  • Manufacturer Part #9082800PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Type:
NPC6073LDH
UL Listed:
No
UPC:
039923293688