1-1/4 in. Press Companion Flange
1-1/4 in. Press Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Lead-free
- Dezincification resistant
- Flange ring - Steel plate meeting minimum tensile requirements of Grade 60 per ASTM A515
- Copper press flange adapter - ASTM B88 C12200 copper
- Complies with ASME B16/51 performance
- Third party certified to UPC
- Third party certified to the performance requirements of CSA MSE 13 and PS-117
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM A-515, ASTM B-88 C12200
- CSA Certified:
- CSA MSE 13, CSA PS 117
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- UPC:
- 039923391940