1 x 1/2 in. Copper Press Tee (For Gas)
1 x 1/2 in. Copper Press Tee (For Gas)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- NIBCO press fittings are the fastest, easiest way to join copper tubing systems
- NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
- The press fittings can also be installed underground
- NIBCO® PressG fittings are user friendly, quick and easy to install
- When properly crimped a unique "N" witness mark is clearly visible
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI LC 4
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 039923415554
- Weight:
- 0.324