This product requires certification to purchase.

1 x 3/4 in. Copper Press Female Tee

NIBCO® Press System

1 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #NPC612LDGGF
  • Item #3033993
  • Manufacturer Part #9116516PC
3.7 out of 5 Customer Rating
Brand image
NIBCO® Press System

1 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #NPC612LDGGF
  • Item #3033993
  • Manufacturer Part #9116516PC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to connect different sizes of copper tube and allows for a male NPT connection
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.51
ASTM
ASTM B-75
CSA Certified
Yes
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
UPC
039923394255