This product requires certification to purchase.

1 x 3/4 in. Copper Press Street Male Adapter

NIBCO

Press System® 1 x 3/4 in. Copper Press Street Male Adapter

  • Fast #
  • Part #NPC6042GF
  • Item #7272634
  • Manufacturer Part #9034125PC
4.8 out of 5 Customer Rating
Brand image
NIBCO

Press System® 1 x 3/4 in. Copper Press Street Male Adapter

  • Fast #
  • Part #NPC6042GF
  • Item #7272634
  • Manufacturer Part #9034125PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 4800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22, ASME B16.51
ASTM:
ASTM B-75 Alloy C12200, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Male Sweat
End Connection 2:
MPT
End Connections:
Male Sweat x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Male Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-15/16 in
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923391681