1/2 - 1 in. Mini Tool Jaws Accessry & Case
1/2 - 1 in. Mini Tool Jaws Accessry & Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Batteries and charger
- Heavy-duty carrying case
- Creates leak-free connections
- No flame, solder or flux
- Comes with 3 jaws (1/2", 3/4" and 1")
- Press tool for 1/2" to 1"
Documents
Specifications
- Fits Pipe Size:
- 1/2 in - 1 in
- Jaw Capacity (in):
- 1/2 in - 1 in
- Power Source:
- Battery
- Tool Type:
- Press
- UPC:
- 039923433183
- Volts:
- 18V