2-1/2 in. Copper Press Coupling with Roll Stop
2-1/2 in. Copper Press Coupling with Roll Stop
Package Quantity Info:
Each: 1 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 C12200
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 039923378910