This product requires certification to purchase.

3 x 2-1/2 x 2 in. Copper Press Tee

NIBCO® Press System

3 x 2-1/2 x 2 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDMLK
  • Item #3330176
  • Manufacturer Part #9107200PC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

3 x 2-1/2 x 2 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDMLK
  • Item #3330176
  • Manufacturer Part #9107200PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to connect different sizes of copper tube
  • Temperature range -20°F to 250°F
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 2-1/2 in x 2 in
Weight
3.081 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200, EPDM
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.51
ASTM
ASTM B-75 Alloy C12200
CSA Certified
CSA MSE 13, CSA PS 117
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
039923398673