3 x 2-1/2 x 2-1/2 in. Copper Press Tee
Press System® 3 x 2-1/2 x 2-1/2 in. Copper Press Tee
Package Quantity Info:
Each: 1 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in x 2-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 039923379610
- Weight:
- 3.01 lb