3 x 3/4 in. Copper Press Female Tee
3 x 3/4 in. Copper Press Female Tee
Package Quantity Info:
Each: 1 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 3 in x 3 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 039923379887