This product requires certification to purchase.

3/4 in. Copper Press Tee (For Gas)

NIBCO® Press System

3/4 in. Copper Press Tee (For Gas)

  • Fast #
  • Part #NPCH611F
  • Item #8099069
  • Manufacturer Part #9098401HPC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

3/4 in. Copper Press Tee (For Gas)

  • Fast #
  • Part #NPCH611F
  • Item #8099069
  • Manufacturer Part #9098401HPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • NIBCO press fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
  • The press fittings can also be installed underground
  • NIBCO® PressG fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI LC 4
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA 6.32
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200
NSF Certified:
No
UL Listed:
No
UPC:
039923412324
Weight:
0.32