This product requires certification to purchase.

3/4 x 1/2 in. Copper Press 90° Female Elbow

NIBCO® Press System

3/4 x 1/2 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #NPC6073LDFD
  • Item #3033845
  • Manufacturer Part #9082770PC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

3/4 x 1/2 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #NPC6073LDFD
  • Item #3033845
  • Manufacturer Part #9082770PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 80 Pallet: 6400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • UPC, CSA approvals
  • Dezincification resistant
  • Used to transition between copper tube and male NPT connections
  • Temperature range -20°F to 250°F
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61, NSF 14, NSF 372
NSF Certified:
Yes
UL Listed:
No
UPC:
039923306876