This product requires certification to purchase.

4 x 2 in. Copper Press Tee

NIBCO® Press System

4 x 2 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDPPK
  • Item #3330235
  • Manufacturer Part #9112400PC
4.6 out of 5 Customer Rating
Brand image
NIBCO® Press System

4 x 2 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDPPK
  • Item #3330235
  • Manufacturer Part #9112400PC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to connect different sizes of copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
2
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No
UPC:
039923398758
Weight:
7.094