3/4 in. Copper Press Female Tee
Press Tees 3/4 in. Copper Press Female Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 3200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Lead-free
- Dezincification resistant
- ASTM B75 Alloy C12200 Copper
- Complies with ASME B16/51 Performance
- Third party certified to UPC
- Third party certified to the performance requirements of CSA MSE 13 and PS-117
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA MSE 13, PS-117
- Clean Bagged:
- No
- Collection:
- Press Tees
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Type:
- NPC612
- UPC:
- 039923394095
- Weight:
- 0.434 lb