1-1/4 in. Bronze Full Port Threaded Ball Valve
PressACR® 1-1/4 in. Bronze Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
- 150 psi/10 Bar Steam Working Pressure
- Maximum temperature rating 300°F
- Full port
- Laser Welded
- Reversible Handle
- Easily Adjustable Pack Nut
- Triple Sealed Stem
- Silicon Performance Bronze® Body
- Stainless steel ball and stem
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157, ANSI 61/372-8
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A276 S31600, ASTM B16 C36000, ASTM B584 C87500
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- PressACR®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- Height:
- 2-19/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze Alloy
- Material Type:
- 316 SS, CF8M
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Recommended Valve Application:
- Residential, Commercial, Potable Water
- Temperature Range:
- -20 to 300 Deg F
- UL Listed:
- No
- UPC:
- 039923423924
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.25 lb
- Width:
- 4-3/25 in
- cUPC Certified:
- Yes