This product requires certification to purchase.

11/8 in. X 7/8 in. OD PRS RED COUP

NIBCO

PressACR® 11/8 in. X 7/8 in. OD PRS RED COUP

  • Fast #
  • Part #NPC9600RGA78
  • Item #9413619
  • Manufacturer Part #900150RPC
4 out of 5 Customer Rating
Brand image
NIBCO

PressACR® 11/8 in. X 7/8 in. OD PRS RED COUP

  • Fast #
  • Part #NPC9600RGA78
  • Item #9413619
  • Manufacturer Part #900150RPC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Brooklyn, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Operating pressure 700 psi max
  • Temperature range -40°F to 250°F
  • Vacuum: 500mi
  • Approved Refrigerants: R1234yf, R1234ze, R125, R134a, R143a, R404A, R407A, R407C, R407F, R410A, R417A, R422D, R447A, R448A, R449A, R450A, R452A, R452B, R507, R513A, R718, R32, R290, R600, R600A, R407B, R407G, R407H, R421C, R422A, R422B, R422C, R427A, R434
  • Approved Oils: POE, PAG, MO, PAO, PVE and ABR456A
  • UL 207 Recognized to 700 PSI
  • Complies with: ISO 5149-2, ISO I4903 Helium leak test, ISO 14903 Thermal cycle test, ISO 14903 Fatigue test, ISO 14903 Freeze test, UL 109 vibration
  • Requires Certification

Specifications

ASME:
ASME B31.5
Clean Bagged:
No
Collection:
PressACR®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
Fitting Size 1:
1-1/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1-1/8 in x 7/8 in
Fitting Type:
Reducing Coupling
Length:
2-1/4 in
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 207
UPC:
039923413710