This product requires certification to purchase.

7/8 in. Copper Press 90 Degree Elbow

NIBCO

PressACR® 7/8 in. Copper Press 90 Degree Elbow

  • Fast #
  • Part #NPC9607LT78
  • Item #9413604
  • Manufacturer Part #907815RPC
3.4 out of 5 Customer Rating
Brand image
NIBCO

PressACR® 7/8 in. Copper Press 90 Degree Elbow

  • Fast #
  • Part #NPC9607LT78
  • Item #9413604
  • Manufacturer Part #907815RPC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Operating pressure 700 psi max
  • Temperature range -40°F to 250°F
  • Vacuum: 500mi
  • Approved refrigerants: R1234yf, R1234ze, R125, R134a, R143a, R404A, R407A, R407C, R407F, R410A, R417A, R422D, R447A, R448A, R449A, R450A, R452A, R452B, R507, R513A, R718, R32, R290, R600, R600A, R407B, R407G, R407H, R421C, R422A, R422B, R422C, R427A, R434
  • Approved oils: POE, PAG, MO, PAO, PVE and ABR456A
  • UL 207 recognized to 700 psi
  • Complies with: ISO 5149-2, ISO I4903 helium leak test, ISO 14903 thermal cycle test, ISO 14903 fatigue test, ISO 14903 freeze test, UL 109 vibration
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.5
ASTM:
ASTM G-85
Collection:
PressACR®
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Elbow, Straight
Material:
Wrot Copper
UL Listed:
UL 109/UL 207
UPC:
039923413383