This product requires certification to purchase.

7/8 x 2-1/4 in. Press Copper Coupling

NIBCO

PressACR® 7/8 x 2-1/4 in. Press Copper Coupling

  • Fast #
  • Part #NPC9600DS78
  • Item #9413562
  • Manufacturer Part #900125RPC
3.7 out of 5 Customer Rating
Brand image
NIBCO

PressACR® 7/8 x 2-1/4 in. Press Copper Coupling

  • Fast #
  • Part #NPC9600DS78
  • Item #9413562
  • Manufacturer Part #900125RPC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Rowlett, TX
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • NIBCO press ACR fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® Press ACR fittings are designed to join with seamless copper water tube in air conditioning and refrigeration applications systems
  • The press fittings can also be installed underground
  • The NIBCO® PressACR fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM B-280, ASTM B-88
Collection:
PressACR®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Coupling, Straight
Length:
2-1/4 in
Material:
Wrot Copper
Origin:
Global
UL Listed:
UL 109/UL 207
UPC:
039923413635
Weight:
0.157 lb