This product requires certification to purchase.

1/2 in. Copper Press 45° Street Elbow (For Gas)

NIBCO

PressG™ 1/2 in. Copper Press 45° Street Elbow (For Gas)

  • Fast #
  • Part #NPCH6062D
  • Item #8099065
  • Manufacturer Part #9046200HPC
4.4 out of 5 Customer Rating
Brand image
NIBCO

PressG™ 1/2 in. Copper Press 45° Street Elbow (For Gas)

  • Fast #
  • Part #NPCH6062D
  • Item #8099065
  • Manufacturer Part #9046200HPC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI LC 4, ANSI Z223.1
ASTM:
ASTM B-75 Alloy C12200, ASTM B-88
Clean Bagged:
No
Collection:
PressG™
Elbow Degree:
45°
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF Certified:
No
UL Listed:
No
UPC:
039923412249