This product requires certification to purchase.

1-1/2 in. Copper Press 90° Elbow (For Gas)

NIBCO® Press System

1-1/2 in. Copper Press 90° Elbow (For Gas)

  • Fast #
  • Part #NPCH607J
  • Item #8099070
  • Manufacturer Part #9056150HPC
4 out of 5 Customer Rating
Brand image
NIBCO® Press System

1-1/2 in. Copper Press 90° Elbow (For Gas)

  • Fast #
  • Part #NPCH607J
  • Item #8099070
  • Manufacturer Part #9056150HPC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI LC 4, ANSI Z223.1
ASTM:
ASTM B-75 Alloy C12200, ASTM B-88
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF Certified:
No
UL Listed:
No
UPC:
039923412102